£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
This non-adhesive polyethylene barrier tape is an essential safety tool for marking off restricted areas in both indoor and outdoor environments. Its highly visible red and white diagonal stripes ensure clear warnings to prevent unauthorized access and enhance site safety. Durable and weather-resistant, the tape is ideal for construction sites, hazardous zones, and event crowd control. Lightweight and easy to deploy without the need for adhesives, it can be quickly secured around posts or structures. Designed to withstand wear and tear, this versatile tape is a reliable solution for creating safe, controlled areas in various conditions.
Features and Benefits
• Non-adhesive polyethylene material for easy setup
• Highly visible red and white diagonal stripes for clear warnings
• Durable and weather-resistant for indoor and outdoor use
• Lightweight and easy to deploy around posts or structures
• Suitable for marking off restricted or hazardous areas
• 70mm x 500m roll provides ample coverage for large areas
• Ideal for construction sites, crowd control, and safety zones
Attribute | Value |
---|---|
Adhesive | Non-Adhesive |
Brand | Centurion Europe |
Colour | Red White |
ECLASS Code | 40020501 |
Length | 500m |
MFR Part No. | TA18L |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 70mm |