£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Barrier tapes are essential for marking hazardous areas, restricting access, and preventing accidents. Durable and tear-resistant, they are easy to deploy in construction sites, events, and other restricted zones. With high-contrast colours for clear visibility, they ensure compliance with safety regulations and offer quick, effective hazard communication.
Features and Benefits
• Non-adhesive polythene tape for restricting access and highlighting hazards
• Ideal economical solution for short-term crowd control
• Strong and durable for reliable use in various environments
Attribute | Value |
---|---|
Adhesive | Non-Adhesive |
Brand | Centurion Europe |
Colour | Red White |
ECLASS Code | 40020501 |
Length | 250m |
Message | No Entry |
MFR Part No. | 14702 |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 75mm |