£30.49
Ex VAT
£36.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive | Non-Adhesive |
Brand | Centurion Europe |
Colour | White |
ECLASS Code | 40020501 |
Length | 250m |
Message | Locked Off Do Not Use |
MFR Part No. | 14705 |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 75mm |