SKU:
SSF9649582R
MPN:
SSF-964-9582R
£11.49
Ex VAT
£13.79
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive | Non-Adhesive |
Brand | Centurion Europe |
Colour | Black Yellow |
ECLASS Code | 40020501 |
Length | 500m |
MFR Part No. | TA17L |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 70mm |