SKU:
SSF9647120X
MPN:
SSF-964-7120X
£27.79
Ex VAT
£33.35
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive | Non-Adhesive |
Brand | Centurion Europe |
Colour | Black Yellow |
ECLASS Code | 40020501 |
Length | 250m |
Message | Caution Asbestos Hazard |
MFR Part No. | 14706 |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 75mm |