£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Replace any cracked or damaged water collection bins, or simply buy another as a spare. This 80ltr reservoir bin cleanly collects all diverted rainwater to prevent accidents and product damage from leaking roofs or siphonic drainage pipes.
Features and Benefits
• 80 litre capacity for ample storage of diverted water
• Moulded handles for easy transport
• Lockable lid to prevent accidental spillage
• Lid hose connector compatible with standard UK Hoselock® fittings
Notes
• The full leak diverter kit can be purchased here.
• Replacement component bundle can be purchased here.
• Spare leak diverter tarp available here.
• Spare hanging straps available here.
• Replacement hose available here.
Attribute | Value |
---|---|
Application | Roof Leaks |
Brand | Fentex |
Colour | Blue |
ECLASS Code | 30040100 |
Includes | 80L Water Collection Drum |
MFR Part No. | AEP80L |
Overall Length | 70cm |
Overall Width | 60cm |
Type | Leak Diverter Collection Bin |
UNSPSC Code | 41111932 |