£84.99
Ex VAT
£101.99
Inc VAT
8 Variations Available
Product Details
Product Specification
With an average of 33.7 inches of rainfall per year, British industry is often under threat of water damage. Leaking roofs can cause slip hazards, while potentially damaging valuable stock.
Protect your business from leak disruption with a complete leak diverter kit from Fentex®. Easy to use, attach the diverter directly under roof drips and leaks to divert water into the supplied collection point.
Ideal as a temporary solution until repair work can be completed, this simple device will keep your workload on track and your people safe.
Features and Benefits
• Constructed from durable, waterproof fabric to easily tackle leaks
• Available in various sizes to suit different areas of coverage required
• Designed for easy hanging via the supplied hanging straps
• Simple to use; hang the tarp to collect the leaking liquid, divert it away via the supplied hoses into the supplied water collection drum
• Central drainage point safely diverts leaks away from people and stock
• Reduces slips and accidents to keep staff safe from harm
• Compatible with standard UK Hoselock® fittings for convenience
• Replacement components can be purchased here.
Contents
• Leak Diverter Tarp
• Hanging Straps
• Hose
• Hose Fittings
• Water Collection Drum
Attribute | Value |
---|---|
Application | Roof Leaks |
Brand | Fentex |
Colour | Blue White |
ECLASS Code | 30040100 |
Material | Waterproof Fabric |
MFR Part No. | LD1X1W-KIT |
Mounting Type | Hanging Straps |
Overall Length | 100cm |
Overall Width | 100cm |
Type | Leak Diverter Kit |
UNSPSC Code | 41111932 |