£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Keep your Leak Diverter Kit in good repair to ensure rainwater is channeled effectively from the tarp to the collection bin. This replacement 5m hose and fittings set clip easily between each collection site to ensure water never touches the ground.
Features and Benefits
• Simple yet effective way of ensuring water is diverted away into water drums
• Convenient replacement component to save you having to replace your entire kit
• Compatible with standard UK Hoselock® fittings
Notes
• The full leak diverter kit can be purchased here.
• Replacement component bundle can be purchased here.
• Spare leak diverter tarp available here.
• Spare hanging straps available here.
Attribute | Value |
---|---|
Application | Roof Leaks |
Brand | Fentex |
Colour | Blue Yellow |
ECLASS Code | 30040100 |
Includes | 5m Hose & Fittings |
MFR Part No. | AH5F |
Overall Length | 5m |
Type | Leak Diverter Replacement Hose |
UNSPSC Code | 41111932 |