£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Strong and easy to use, these fully adjustable hanging straps hold the Leak Diverter Tarp securely in place to ensure optimum collection with no accidental spillages.
Features and Benefits
• Convenient replacement component for the Leak Diverter Kit
• Straps are easy to use and fully adjustable
• Pack of 4 allowing you to effectively hang your leak diverter tarp and hose
• Lock securely into place to avoid slips and spills
Notes
• The full leak diverter kit can be purchased here.
• Replacement component bundle can be purchased here.
• Spare leak diverter tarp available here.
• Replacement hose available here.
Attribute | Value |
---|---|
Application | Roof Leaks |
Brand | Fentex |
Colour | Black |
ECLASS Code | 30040100 |
Includes | Pack of 4 Hanging Straps |
MFR Part No. | AHS4 |
Overall Length | 2.5m |
Overall Width | 25mm |
Type | Leak Diverter Replacement Straps |
UNSPSC Code | 41111932 |