£209.00
Ex VAT
£250.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Keep your Roof Leak Diverter Kit topped up and keep flooding and accidents at bay during the rainy months. This replacement bundle includes everything you need to catch and divert rain water away from precious stock and machinery. Simply add it to your water collection drum and listen out for the weather forecast.
Features and Benefits
• The full leak diverter kit can be purchased here.
• Supplied as tarp, hanging straps and hose fittings only and suited for ceiling and wall hanging
• Made from durable waterproof material for product longevity
• Compatible with standard Hoselock® fittings for convenience
• Easily applied from roof and ceiling fixings
• Ideal temporary solution to roof leaks
Contents
• Leak Diverter Tarp
• Hanging Straps
• Hose
• Hose Fittings
Attribute | Value |
---|---|
Application | Roof Leaks |
Brand | Fentex |
Colour | Yellow |
ECLASS Code | 30040100 |
Includes | Leak Diverter Tarp & Fittings |
Material | Waterproof Fabric |
MFR Part No. | LD3X3Y-TF |
Mounting Type | Hanging Straps |
Overall Length | 300cm |
Overall Width | 300cm |
Type | Leak Diverter Tarp & Fittings |
UNSPSC Code | 41111932 |