£167.00
Ex VAT
£200.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Keep your Leak Diverter Kit in good repair and protect your people and products against leak damage. This replacement Leak Diverter Tarp comes in a range of sizes to suit your requirements, and fits nicely into your water collection drum.
Features and Benefits
• Made from strong, waterproof material for a long product life and versatile use on various liquids
• Diverts rainwater away from floors and machinery for a safer working environment
• Easy to hang from the roof or ceiling for easy application
• Available in a wide range of sizes
• Compatible with standard UK Hoselock® fittings
• The full leak diverter kit can be purchased here.
• Other replacement components can be purchased here.
Contents
• Leak Diverter Tarp
Attribute | Value |
---|---|
Application | Roof Leaks |
Brand | Fentex |
Colour | Yellow |
ECLASS Code | 30040100 |
Includes | Leak Diverter Tarp Only |
Material | Waterproof Fabric |
MFR Part No. | LD3X3Y |
Mounting Type | Hanging Straps |
Overall Length | 300cm |
Overall Width | 300cm |
Type | Leak Diverter Tarp |
UNSPSC Code | 41111932 |