£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Made of strong polypropylene plastic. Fully dielectric (non-conductive), highly resistant to solvent and other chemical products. Highly resistant to cracking and abrasion and resistant to extreme temperature changes from -46 to 183°C. Two padlocks can be applied for extra security.
Max. shackle diameter: 8mm.
Min. shackle clearance: 25mm.
Colour: red (yellow, green and blue available on request).
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red |
ECLASS Code | 23190105 |
Lockout Type | Butterfly Valve Lockout |
Material | Polypropylene |
Maximum Number of Padlocks | 2 |
Maximum Shackle Diameter | 8mm |
MFR Part No. | 256960 |
Min. Shackle Clearance | 25mm |
Overall Length | 305mm |
Overall Width | 102mm |
Special Features | Chemical-Resistant |
UNSPSC Code | 46171511 |