£43.99
Ex VAT
£52.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Secure quarter-turn ball valves effortlessly with this Standard Ball Valve Lockout - a user-friendly single-piece design ensuring easy operation. Available in two sizes, it offers versatility for various applications. Crafted from durable powder-coated steel or tough nylon, this lockout guarantees reliability.
Features and Benefits
• Streamlines safety protocols, preventing unauthorised valve operation
• Fits virtually any valve lever up to 76mm
• Very compact and lightweight solution for easy handling
Typical Applications
• Ideal for industrial, maintenance, or safety settings
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red |
ECLASS Code | 23190105 |
Finish | Powder Coated |
Lockout Type | Ball Valve Lockout |
Material | Steel |
Maximum Shackle Diameter | 7mm |
MFR Part No. | 65669 |
Overall Length | 156mm |
Overall Width | 98mm |
UNSPSC Code | 46171511 |