£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Especially developed to secure all types of plugs. Simple to use. Highly effective against the unauthorised or incorrect use of electrical equipment
Max. shackle diameter: 7mm.
Min. shackle clearance: 20mm.
Standard plug dimensions: 240V - 3 pin (L x W x H): 52 x 52 x 46mm. 110V - 3 pin: 141 x 55mm dia.
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red |
ECLASS Code | 23190105 |
Lockout Type | Plug Lockout |
Material | Polypropylene |
Maximum Shackle Diameter | 7mm |
MFR Part No. | 65674 |
Overall Length | 89mm |
Overall Width | 80mm |
UNSPSC Code | 46171511 |