£85.99
Ex VAT
£103.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Designed to fit most existing types of European circuit breakers, these miniature circuit breaker lockouts from Brady® are easily installed with the simple push of a button.Recommended for use in combination with a padlock for added safety, the lockouts can take padlocks with a shackle diameter up to 6mm.
Features and Benefits
• Requires NO TOOLS to install for user convenience
• The tie bar style Lockout has a convenient thumb wheel for quick application.
• Available for single and multi-pole breakers to suit your requirements
• Manufactured from very strong glass-filled nylon to prevent tampering
Typical Applications
• Prevents circuit breaker toggles from being turned on
Attribute | Value |
---|---|
Brand | Brady |
Colour | Black Red |
ECLASS Code | 23190105 |
Lockout Type | Circuit Breaker |
Material | Nylon |
Maximum Number of Padlocks | N/A |
Maximum Shackle Diameter | 7mm |
MFR Part No. | 90851 |
Min. Shackle Clearance | 6mm |
Overall Length | 42mm |
Overall Width | 7.4mm |
Special Features | Chemical-Resistant |
UNSPSC Code | 46171511 |