£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Non-conductive nylon hasp can accommodate up to 6 locks, withstands up to 450kg, yet only weighs only 30g.
Capacity: accepts up to six Lockout padlocks with shackles 7 - 9mm in diameter, 20mm minimum shackle clearance.
Attribute | Value |
---|---|
Brand | Brady |
Colour | Orange |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Nylon |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 9mm |
MFR Part No. | 236916 |
Overall Length | 178mm |
Overall Width | 44mm |
Special Features | Non-Conductive |
UNSPSC Code | 46171511 |