£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Solid U-shape steel bolt cannot be pried apart once locks are in place. Prevents vandalism.
Capacity: inside diameter of U-shape bolt 25.4mm.
Accepts padlocks of: shackle clearance 20mm.
Shackle diameter 9mm.
Attribute | Value |
---|---|
Brand | Brady |
Colour | Silver |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 3 |
Maximum Shackle Diameter | 9mm |
MFR Part No. | 236918 |
Overall Length | 85mm |
Overall Width | 59mm |
Special Features | Rust-Resistant Tamper-Proof |
UNSPSC Code | 46171511 |