£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
To be used when lockout conditions vary in size. Designed to Lockout anything from small switch boxes up to large control units and levers with a single device. Accepts up to 6 padlocks,
Max. padlock shackle diameter: 10mm
Min. padlock shackle clearance: 20mm
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 10mm |
MFR Part No. | 236919 |
Overall Length | 136.4mm |
Overall Width | 50.3mm |
Special Features | Rust-Resistant |
UNSPSC Code | 46171511 |