noscriptBrady 236920 ECONOMY LOCKOUT HASP 236920 | Cromwell Tools

Brady

236920 ECONOMY LOCKOUT HASP

SKU:

BDY9505021D

MPN:

236920

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (10)

    Product Details

    The Brady economy lockout hasp offers lockout protection at an economy price and for use on fuse or switch boxes.


    Product Specification
    Attribute
    Value

    Brand

    Brady

    Colour

    Red

    ECLASS Code

    23190105

    Lockout Type

    Lockout Hasp

    Material

    Steel

    Maximum Number of Padlocks

    6

    Maximum Shackle Diameter

    10mm

    MFR Part No.

    236920

    Overall Length

    111mm

    Overall Width

    40mm

    Special Features

    Rust-Resistant Tamper-Proof

    UNSPSC Code

    46171511