£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Combination of lockout and tagout. A single employee can lock out and service equipment.
Up to five additional employees can apply their locks and tags. Manufactured from tough 5052 anodised aluminium alloy. Can be marked with pens, pencils and permanent markers. Print from pens and pencils can be erased.
Attribute | Value |
---|---|
Brand | Brady |
Colour | Red White |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Aluminium Alloy |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 8mm |
MFR Part No. | 265390 |
Overall Length | 184mm |
Overall Width | 76.2mm |
Special Features | Chemical-Resistant Corrosion-Resistant Rust-Resistant Water-Resistant |
UNSPSC Code | 46171511 |