£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Lockout Board 30 Padlock Station, With Cover
A lockout station should be located wherever it is deemed most appropriate for its desired purpose. This could be next to the equipment to be locked out, in a maintenance department or a central location. The absence of any equipment is immediately apparent and the missing items can be traced or replenished.
Features and Benefits
• These lockout station boards are designed to hold multiple Lockout/Tagout devices including padlocks, hasps and tags.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
ECLASS Code | 23190105 |
Lockout Type | Lockout Station |
Maximum Number of Padlocks | 30 |
Overall Width | 590mm |
UNSPSC Code | 46171511 |