£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
Better guarantee safety and procedure with this fully equipped lock out station kit for workshops, garages and environments operating heavy or dangerous machinery. The combined lockout station kit comes supplied with padlocks, hasps, lockout/warning tags and lockout bag for everything needed to safely and securely lock out multiple jobs.
Features and Benefits
• The lock out system is designed to be mounted for easy access as well as safe and convenient storage
• The kit is supplied with four secure clips allowing storage of up to 8 padlocks & storage bin for several lockout tags
• The kit also includes warning signs, cable ties etc. Size: 200 x 250 x 97mm
• High visibility safety lockout bag with lockable strap is supplied to prevent unauthorised access. Ideal for locking away vehicle keys, EV MSD's (Manual Service Disconnect switches) and to guarantees accidental activation of high voltage systems is not possible. Size: 440 x 245mm.
• 2 x 38mm & 76mm shackle, non conductive nylon bodied lockout padlocks (with two coded keys), for preventing accidental activation of, or access to high voltage systems. 2 x flexible hasps, each with 6 padlock holes
• A pack of 10 lockout tags, providing safety warning with self-adhesive overlay on back of tag, allowing for authorised employee name to be written
Typical Applications
• For use in garages, workshops or other environments using machinery that needs to be stopped and locked
Attribute | Value |
---|---|
Brand | Laser Tools |
Colour | Yellow |
EAN | 5018341081539 |
ECLASS Code | 23190105 |
Finish | Plastic |
Lockout Type | Lockout Station |
Material | Plastic |
Maximum Number of Padlocks | 8 |
Maximum Shackle Diameter | 76mm |
MFR Part No. | 8153 |
Min. Shackle Clearance | 38mm |
Overall Length | 260mm |
Overall Width | 215mm |
UNSPSC Code | 46171511 |