£47.49
Ex VAT
£56.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Red powder coated steel lock box for storage of keys or other machine activation devices. Once a machine has been isolated and made safe, the keys are placed in the lock box; each authorised person working on the machine then applies their
own padlock to the lock box, ensuring the keys cannot be accessed until every authorised user is satisfied the machine is safe.
Compact Lock Box
A compact version of the Group Lock Box, suitable for up to seven padlocks.
*Padlocks not included
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140400009 |
ECLASS Code | 23190105 |
Finish | Powder Coated |
Lockout Type | Lock Box |
Material | Steel |
Maximum Number of Padlocks | 7 |
MFR Part No. | LOK150 |
Overall Width | 160mm |
UNSPSC Code | 46171511 |