£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
A compact, high security padlock individually keyed to differ with a 6 pin lock mechanism. It will not release the key until the shackle is closed.
Available in 3 colours for easy identification, combined with a photoluminescent label.
Features and Benefits
• Compact high security padlocks
• Available in 3 colours for easy identification
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
ECLASS Code | 23190105 |
Lockout Type | Lockout Padlock |
MFR Part No. | LOK265 |
Overall Length | 87mm |
Overall Width | 43mm |
UNSPSC Code | 46171511 |