£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
The SQUIRE L4 Lock-Off is designed to stop accidental start up of machinery, where more than one person is working on plant, it can be secured in the off position until each worker has removed his lock. Up to 6 locks can be fitted and the equipment cannot be restarted until all locks have been removed.
Coloured padlocks are ideal to use with the L4 LockOff. Individual workers or departments can be assigned their own ID colour.
Features and Benefits
• Protecting personnel from injury
• Preventing damage to equipment
• Avoiding costly spills or wastage
Attribute | Value |
---|---|
Brand | Squire |
Colour | Red |
EAN | 4966376188758 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 6 |
MFR Part No. | L4 |
Overall Length | 120mm |
Overall Width | 40mm |
UNSPSC Code | 46171511 |