£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
A lockout station should be located wherever it is deemed most appropriate for its desired purpose. This could be next to the equipment to be locked out, in a maintenance department or a central location. The absence of any equipment is immediately apparent and the missing items can be traced or replenished.
Features and Benefits
• These lockout station boards are designed to hold multiple Lockout/Tagout devices including padlocks, hasps and tags
Station Includes:
10 x Red Safety Lockout Padlocks
2 x Vinyl Coated Lockout Hasp (25mm)
2 x Vinyl Coated Lockout Hasp (38mm)
1 x Safety Tag Pen - Ultra Fine (Black)
1 x Lockout Tag (Do Not Operate)
1 x Lockout Tag (Caution This Equipment Has Been Locked Out)
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red Yellow |
ECLASS Code | 23190105 |
Lockout Type | Lockout Station |
MFR Part No. | LOK272 |
Overall Width | 590mm |
UNSPSC Code | 46171511 |