£22.99
Ex VAT
£27.59
Inc VAT
8 Variations Available
Product Details
Product Specification
These highly visible warning tags are ideal to aid the safe running and maintenance of machinery on your site
Features and Benefits
• Highly visible warning tags
• To be applied alongside a lockout device to provide details of the lockout procedure
• Designed to be placed directly on the lock shackle through the tag
• Manufactured from highly durable non tear polypropylene
• Resistant to water, oils and extreme temperatures
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red White |
EAN | 5036140399853 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Tag |
Material | Polypropylene |
Overall Length | 135mm |
Overall Width | 75mm |
Special Features | Oil-Resistant Temperature-Resistant Water-Resistant |
UNSPSC Code | 46171511 |