£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
These high-quality safety lockout hasps are designed to allow multiple padlocks to be used when isolating an energy source.
Highly visible warning tags should be applied alongside a lockout device to provide details of the lockout procedure.
Features and Benefits
• Designed to be placed directly on the lock shackle through the tag
• Manufactured from durable non-tear polypropylene
• Resistant to water, oils, and extreme temperatures
Notes
• Thickness: 3mm
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Polypropylene |
Maximum Number of Padlocks | 3 |
Overall Length | 114mm |
Overall Width | 39mm |
Special Features | Tamper-Proof |
UNSPSC Code | 46171511 |