£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
High-quality plastic tag holder with three hooks for padlocks and hasps. This pocket of this holder is ideal for storing tags, plastic cable ties and markers.
Complete with fixings.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
EAN | 5036140399570 |
ECLASS Code | 23190105 |
Lockout Type | Tagout Station |
Material | Plastic |
MFR Part No. | LOK149 |
Overall Width | 145mm |
UNSPSC Code | 46171511 |