£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Our smallest MCB toggle lock is simply to use - simply place over the breaker and tighten the internal grub screw. Once secure fit a padlock or appropriate hasp through the hole to prevent unauthorised removal.
Maximum clamping size: ≤ 6mm.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
EAN | 5036140399600 |
ECLASS Code | 23190105 |
Lockout Type | Circuit Breaker |
Maximum Number of Padlocks | 1 |
MFR Part No. | LOK161 |
UNSPSC Code | 46171511 |