Matlock

Wall Mount Lock Box

SKU:

MTL9508973K

MPN:

9508973K

£72.99

Ex VAT

£87.59

Inc VAT

IN STOCK (1)

    Product Details

    A compact Lock Box suitable for wall fixing or use as a mobile unit. Suitable for up to 15 padlocks.


    Features and Benefits


    • This lock box boasts a robust, tamper-resistant construction that is built to withstand tough weather conditions and tampering attempts, making it an ideal choice for both indoor and outdoor use.


    • This lock box offers ample space to store 15 padlocks, making it suitable for homeowners, property managers, real estate professionals, and businesses alike.


    • Installing the lock box is easy, thanks to the included mounting hardware. You can securely attach it to any wall, fence, or solid surface, ensuring it stays in place when you need it most.


    Size (H x W x D): 155 x 255 x 100mm.


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Red

    EAN

    5036140399617

    ECLASS Code

    23190105

    Lockout Type

    Lock Box

    Maximum Number of Padlocks

    15

    MFR Part No.

    LOK169

    Overall Width

    255mm

    UNSPSC Code

    46171511