SKU:
SSF9640120K
MPN:
SSF-964-0120K
£8.95
Ex VAT
£10.74
Inc VAT
Product Details
Product Specification
Product Documents
A rigid directional sign for use indoor and outdoors.
Fixings not included.
Attribute | Value |
---|---|
Brand | Sitesafe |
ECLASS Code | 40200101 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
MFR Part No. | M2024 |
Overall Height | 200mm |
Overall Width | 300mm |
Primary Colour | White |
Sign Type | Site Safety |
UNSPSC Code | 55121718 |