Taktyle

Fire Door Keep Clear Sign -Taktyle 150mm x 150mm

SKU:

SSF9641329C

MPN:

SSF-964-1329C

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (8)

    Product Details

    Conforming to all relevant standards to ensure consistency and conformity of health and safety pictograms, these 'Fire Door' signs are the cost-effective and easy way of effectively informing and directing personnel around your premises. With a self-adhesive backing and vacuum-formed Braille for inclusivity and smooth contouring of letters and pictograms. Available with a 'Fire Door Keep Shut' message or 'Fire Door Keep Clear' depending on your preferences and requirements.


    Features and Benefits
    • Vaccum-formed Braille allows the visually impaired to read the sign also
    • Patented locating rings guide the hand to the centre of the sign where the information is located
    • Available with two varying messages to allow you to choose your preferred text
    • Self-adhesive construction makes applying the product to your desired area simple


    Typical Applications
    • Offices
    • Schools
    • Public Buildings
    • Warehouses
    • Industrial


    Standards
    • Conforms to BS EN ISO 7010


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    Yes

    Brand

    Taktyle

    Description

    Fire Door Keep Clear

    ECLASS Code

    40200101

    Fixing Method

    Self Adhesive

    Material

    Taktyle Sheet

    Overall Height

    150mm

    Overall Width

    150mm

    Primary Colour

    White

    Sign Type

    Fire

    UNSPSC Code

    55121718