£6.49
Ex VAT
£7.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive. Advises of actions that must be performed to minimise any risks. Consider safe use of machinery, necessary protective clothing requirements and safe movement of people around your premises. If an injury happens as a result of a mandatory action not taking place and you did not make this action clear, you may be held resposnible for the accident.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Keep Clear |
EAN | 5036140361096 |
ECLASS Code | 40200101 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 420mm |
Overall Width | 297mm |
Primary Colour | White |
Sign Type | Site Safety |
Standards Met | BS EN ISO7010 |
UNSPSC Code | 55121718 |