£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
'Now Wash Your Hands Please' Sign, Taktyle, (300mm x 150mm) Spectrum Industrial Taktyle range is a selection of vacuum formed Braille signs for the visually impaired. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. 'Now Wash Your Hands Please' Mandatory Taktyle sign is 300mm x 150mm. This sign is made from a self adhesive reverse printed and moulded taktyle sheet. All our signs conform to the BS EN ISO 7010 regulation, ensuring that all graphical safety symbols are consistent and compliant. Matt finish plastic to prevent reflection
Features and Benefits
• Matte finish plastic prevents reflection
• All graphical and safety symbols are consistent and compliant
• Patented locating ring guides the hand to the centre of the sign where the information is
• Smooth contour lettering and pictograms
Typical Applications
• Offices
• Schools
• Public Buildings
• Construction Sites
• Warehouses
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Description | Now Wash Your Hands Please |
ECLASS Code | 40200101 |
Fixing Method | Self Adhesive |
Material | Taktyle Sheet |
Overall Height | 150mm |
Overall Width | 300mm |
Sign Type | Site Safety |
Standards Met | BS EN ISO 7010 |
UNSPSC Code | 55121718 |