£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.
SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.
Attribute | Value |
---|---|
Brand | Sitesafe |
ECLASS Code | 40200101 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
MFR Part No. | M03B/R |
Overall Height | 400mm |
Overall Width | 300mm |
Primary Colour | White |
Sign Type | Head Protection |
Standards Met | Comply fully with the relevant Health & Safety legislation |
UNSPSC Code | 55121718 |