£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
• Ground wire for floor mats.
• 10mm female stud on each end for connection to mat and earth plug.
• Fitted with integral 1 meg Ω resistor.
• Length: 3m.
• Weight: 0.05kg
Attribute | Value |
---|---|
Brand | Coba |
EAN | 5060087954554 |
MFR Part No. | HR000011 |
Type | Floor Mat Grounding Wire |
UNSPSC Code | 52101510 |