£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Contains the most commonly used first aid items for catering establishments.
Refills: contents of the blue plaster kit are available individually. Allows the blue plaster kit to be refilled without the need to buy a complete kit. Finger stalls are supplied in a pack of 12.
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Blue |
EAN | 5020581244865 |
ECLASS Code | 34180000 |
Length | 5m |
Material | Paper |
MFR Part No. | 81256 |
UNSPSC Code | 42311703 |
Width | 25mm |