£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Relitape blue tape is designed to secure non-adhesive dressings for people working in the food industry. This tape is made from strong, soft and flexible PVC which is great where water resistance is required.
Features and Benefits
• Adhesive properties which are low-allergy
• Waterproof for security when subjected to water
• Blue nature makes the product ideal for food safe environments
• 12 pack ensures you always have an ample amount of tape to hand
Typical Applications
• Medical
• Kitchens
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Blue |
EAN | 5060131886114 |
ECLASS Code | 34180000 |
Length | 5m |
Material | Zinc Oxide |
MFR Part No. | 611 |
Pack Quantity | 12 Pack |
UNSPSC Code | 42311703 |
Width | 25mm |