£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These COTEC tapes from MediKit® are an ideal source of protection against minor cuts, burns, and abrasions. Suitable for protecting clear and previously damaged skin from further injury, the tape can be layered to improve protection and user comfort.
Features and Benefits
• Residue-free for user convenience
• Quick to apply and remove for time efficiency
• Protects against hot parts
• Breathable to avoid discomfort
• Prevents fingerprints and product contamination from body oils and grease
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Green |
ECLASS Code | 34180000 |
Length | 27m |
Material | Paper |
MFR Part No. | 80136 |
Pack Quantity | Single Pack |
UNSPSC Code | 42311703 |
Width | 25mm |