£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Micropore tape is a soft, pliable non-woven material that conforms well to highly contoured areas of the body. The adhesive layer is hypo-allergenic yet creates a secure bond between contact layers. It can be torn easily by hand and is removed painlessly without leaving any residue.
Features and Benefits
• Ideal for fixation of dressings without the need for pins
• Secures electrodes or other measuring devices
• Hypo-allergenic adhesive to prevent skin reactions
• Torn easily to the required length for convenience
• Permeable to air and water vapour for breathability
• Conforms well to highly contoured body parts
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Natural |
EAN | 5060147330380 |
ECLASS Code | 34180000 |
Length | 10m |
Material | Paper |
MFR Part No. | 80114 |
Pack Quantity | Single Pack |
UNSPSC Code | 42311703 |
Width | 25mm |