£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Microporous tape delivers lightweight dressing adhesion for a quick and simple way to secure bandages and dressings to the skin. This non-woven tape conforms to the contours of the body and can be removed painlessly leaving no residue behind.
Features and Benefits
• Quickly applied and easy to remove
• Open mesh of the gauze allows the skin to breathe
• Can be torn by hand for user convenience
• Hypoallergenic and suitable for all skin types
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Natural |
ECLASS Code | 34180000 |
Length | 10m |
Material | Paper |
MFR Part No. | MPT2 |
Pack Quantity | 12 Pack |
UNSPSC Code | 42311703 |
Width | 25mm |