£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
These non-stretch, paper based tapes boast a high tensile strength to offer rigid support for a range of medical uses. Ideally suited for immobilising joints, the tapes are designed to tear easily and is supplied in a 10 or 5 metre roll length for multiple applications.
Features and Benefits
• Low-allergy due to the paper based nature for versatility of use
• Easily tearable by hand for easy application
• Supplied in a 10 or 5 metre length for multiple applications
• Individually boxed to ensure maximum hygiene
• Ideal for sensitive skin
• Available in two widths and lengths to suit your preferences
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | White |
EAN | 5060131886169 |
ECLASS Code | 34180000 |
Length | 10m |
Material | Paper |
MFR Part No. | 616 |
Pack Quantity | Single Pack |
UNSPSC Code | 42311703 |
Width | 1.25mm |