£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Constructed from waterproof PVC, this 5 metre length of durable tape is designed for holding dressings and securing bandages. The product can easily be cut to your desired length and is supplied as a Pink colour.
Features and Benefits
• Pink colour is designed to blend into skin
• Special low-allergy adhesive to avoid skin irritation
• Suitable for sensitive skin for versatility
• Soft, flexible, and strong PVC for comfort and durability
• Can be used to fix dressings or immobilise joints
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Pink |
EAN | 5060131886107 |
ECLASS Code | 34180000 |
Length | 5m |
Material | PVC |
MFR Part No. | 610 |
Pack Quantity | Single Pack |
UNSPSC Code | 42311703 |
Width | 2.5mm |