noscriptPlanet Platforms TP9000 Trailer Mounted Scissor Platform TP9000 | Cromwell Tools

Planet Platforms

TP9000 Trailer Mounted Scissor Platform

SKU:

PNT9409000A

MPN:

TP9000

£9719.00

Ex VAT

£11662.80

Inc VAT

OUT OF STOCK

    Product Details

    The TP9000 from Planet Platforms is a truly unique solution to powered high access. In addition to a host of safety features, options and accessories, it also does not warrant the need of a separate trailer for transport. Operators now have the unique flexibility of being able to transport the TP9000 to any desired work area where it can be set up by one user in a matter of minutes whilst offering the lift capacity for a two-man operation. It's intelligent in-cage or ground controls are simple to use and maintain, ensuring optimum use in a fleet or end user role. Suitable for vertical work height of up to 9 metres, the unit has been engineered to the highest standard. TP9000? is fully CE marked and meets or exceeds the requirements of UK and European safety legislation.


    Features:
    9m working height.
    24V DC deep cycle battery, 75-100 lifts per battery charge.
    On board battery charger.
    Removable handrails (will fit through a standard double door when removed).
    Forklift loadable from three sides.
    Towable to 50 mph.
    No trailer required for transport.


    Safety features:
    Tilt sensor and audible alarm.
    Outriggers with load limiting device.
    Descent alarm and limiting sensor.
    Non-slip platform and extension deck.
    Non-slip steps.
    Overload alarm.
    Emergency lowering valve.
    Emergency stop.
    Enable function.


    Specifications
    Operating dimensions:
    Maximum working height: 9.0m.
    Maximum platform height: 7.0m(A).
    Outreach: 0.81m.
    Safe working load: 225kg.
    Platform:
    Length: 1.62m.
    Width: 1.20m.
    Guardrail height: 1.10m(B).
    Extension deck: 0.81m(C).
    Toe board height: 0.15m.
    Machine dimensions:
    Stowed heigh: 2.26m(D).
    Platform length extended: 2.4m.
    Width, outriggers retracted: 1.54m(E).
    Overall length: 3.22m(F).
    Outrigger footprint deployed: 2.00m x 1.75m.
    Ground clearance: 0.35m.
    Weight: 1160kg.


    Accessories: tool tray, spare tyre.


    Price includes delivery (UK mainland).


    Product Specification
    Attribute
    Value

    Brand

    Planet Platforms

    UNSPSC Code

    46160000