£14.49
Ex VAT
£17.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Available with varying pictograms and graphics, this range of Taktyle® vacuum-formed Braille signs can be used to identify facilities and WC's across a range of premises. Made from a self-adhesive, printed and moulded Taktyle® sheet. All signs conform to BS EN ISO 7010 regulations to ensure that all graphical safety symbols are compliant and consistent.
Features and Benefits
• Matte finish to minimise reflection for ease of identification
• Patented locating ring guides the hand to the centre of the image where the Braille labelling is located
• Self-adhesive for easy fixing to your desired location
• Smooth contoured lettering and pictograms
• Braille ensured the signs are inclusive and can be read and understood by a wider range of personnel
Typical Applications
• Offices
• Schools
• Public Buildings
• Construction Sites
• Industrial
• Institutional
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | Taktyle Sheet |
Overall Height | 150mm |
Overall Width | 150mm |
Primary Colour | Blue |
Sign Message | Men's Toilets Graphic |
Sign Type | Door Sign |
UNSPSC Code | 55121718 |