£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
High quality stylish acrylic brushed aluminium effect toilet signs. Suitable for indoor and outdoor use, these are hard wearing and reversed printed so they cannot be rubbed off or damaged. Fixed by a peel and stick backing.
2mm thickness.
Attribute | Value |
---|---|
Braille | No |
Brand | Stewart Superior |
Fixing Method | Wall Fix |
Legend/Symbol Colour | Black |
Material | Aluminium |
MFR Part No. | BAC123 |
Overall Height | 45mm |
Overall Width | 190mm |
Primary Colour | Silver |
Sign Message | Now Wash Your Hands Please |
Sign Type | Door Sign |
UNSPSC Code | 55121718 |