£6.49
Ex VAT
£7.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
High quality stylish acrylic brushed aluminium effect toilet signs. Suitable for indoor and outdoor use, these are hard wearing and reversed printed so they cannot be rubbed off or damaged. Fixed by a peel and stick backing.
Size is 190mm x 45mm with a 2mm thickness.
Attribute | Value |
---|---|
Braille | No |
Brand | Stewart Superior |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | Black |
Material | Aluminium |
MFR Part No. | BAC112 |
Overall Height | 45mm |
Overall Width | 190mm |
Primary Colour | Silver |
Sign Message | Gentlemen |
Sign Type | Door Sign |
UNSPSC Code | 55121718 |