£18.99
Ex VAT
£22.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available in varying specifications, this range of Taktyle Braille photoluminescent signs is a simple way to communicate instructions to users throughout your premises. Manufactured from a self-adhesive, reverse printed and moulded taktyle photoluminescent vacuum-formed sheet with Braille, the products also feature smooth contour lettering and pictograms.
Features and Benefits
• Self-adhesive ensures for easy fixing to your desired area
• Patented locating rings guides the hand to the centre where the Braille information can be found
• Available with various instructions depending on the construction of your door
Typical Applications
• Industrial
• Warehouses
• Schools
• Offices
• Public Buildings
• Construction Sites
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | Taktyle Sheet |
Overall Height | 125mm |
Overall Width | 450mm |
Primary Colour | Green |
Sign Message | Push Bar to Open |
Sign Type | Door Sign |
UNSPSC Code | 55121718 |