£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
Available in varying specifications, this range of Taktyle Braille photoluminescent signs is a simple way to communicate instructions to users throughout your premises. Manufactured from a self-adhesive, reverse printed and moulded taktyle photoluminescent vacuum-formed sheet with Braille, the products also feature smooth contour lettering and pictograms.
Features and Benefits
• Photoluminescent layer sheet to offer visibility even in the event of a power shortage and darkness
• When fully charged the sign will glow for 10+ hours
• Self-adhesive ensures for easy fixing to your desired area
• Patented locating rings guides the hand to the centre where the Braille information can be found
• Available with various instructions depending on the construction of your door
Typical Applications
• Industrial
• Warehouses
• Schools
• Offices
• Public Buildings
• Construction Sites
Standards
• PSPA Class B material
• Tested to DIN 67510 Part 1 - 4 specification
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Fixing Method | Self Adhesive |
Legend/Symbol Colour | White |
Material | Photoluminescent Sheet Taktyle Sheet |
Overall Height | 125mm |
Overall Width | 450mm |
Primary Colour | Green |
Sign Message | Push Bar to Open |
Sign Type | Door Sign |
UNSPSC Code | 55121718 |